Beli mcb hager di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Mulai

    Rp68.900

    Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
  2. Hager Golf Flush Mounted Enclosures VF Series
    Mulai

    Rp289.900

    Hager Golf Flush Mounted Enclosures VF Series
    Deskripsi:
    Flush mounted distribution boxes from 1 to 4 rows, from 4 to 72 modules Supplied with; - Opaque or transparent door for devices up to 70mm installation depth - DIN profile for modular devices 47mm under the cover. Distance between the DIN rails axis 125nim. Distribution boards manufactured from plastic material. Door can be fitted on right or left without dismounting the cover; optional lock and keys. Door opens up to 180°. Wall box and cover can be installed either way up. - Removable cable entry slider. - Cable entries for cable and conduit. Components included - Brass screw-type terminals - Marking stickers - Towers to fix cable ties for dear cable management are included cable-retaining clips are optional (except in 4 and 8 enclosures.) - Carton packaging - DIN rails directly fixed to the wall box allow room for wiring behind them IEC 61439-1 and IEC 61439-3
  3. DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (2 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail Ω (2 Fungsi)
  4. Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)
    Mulai

    Rp71.900

    Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)
    atribut:
    • Material: Full ABS
    • Protection : IP40
  5. Hager Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp179.900

    Hager Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    Connection capacity : 35mm2 flexible wire (50mm2 possible with some cable end-caps), 70mm2 rigid wire Tripping curves : C magnetic setting between 5 and 10inch KEMA -In conformity with the -IEC 60 898-1, 947-2 approved
  6. Hager Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp279.900

    Hager Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    Connection capacity : 35mm2 flexible wire (50mm2 possible with some cable end-caps), 70mm2 rigid wire Tripping curves : C magnetic setting between 5 and 10inch KEMA -In conformity with the -IEC 60 898-1, 947-2 approved
  7. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  8. Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)
    Mulai

    Rp15.900

    Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)
    atribut:
    • Applicable Standard: Rated Voltage : 300/500 Volt
    • Specification: SPLN 42-2 : 1992 SNI 04-6629.4 2006 IEC 60227-4 IEC 10
    • Length (m): 1
    • SNI License: Yes
    • SNI Number: 006.001.002.037.24
  9. SATA Drive Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

  10. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  11. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  12. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  13. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  14. Hager Surge Protective Devices with Low Voltage Protection Level
    Mulai

    Rp2.099.900

    Hager Surge Protective Devices with Low Voltage Protection Level
    Deskripsi:
    SPDs with low voltage protection level To protect very sensitive electronic equipment. The fine protection complements the main protection and can protect 1 or several electronic devices Optimal coordination is obtained when cascaded with a main protection device (lower Up see table below) Protection is assured in both common and differential modes. Discharge current : I max. 8 kA (8/20 wave). A green LED on the front face indicates the status of the SPD connected in series with the equipment that needs to be protected. Connected in series with the equipment that needs to be protected. Suitable for every earthing system. Connection capacity : - 6mm2 flexible conductor - 10mm2 rigid conductor. Degree of protection : IP 20 (in enclosure). Complies with NF EN 61-643-11 September 2002
    atribut:
    • Voltage Range (V/Hz): 230/400-50/60
  15. Hannochs Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp45.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
  16. Hager Accessories for Orion Plus Enclosures
    Mulai

    Rp159.900

    Hager Accessories for Orion Plus Enclosures
    Deskripsi:
    Designation : Plain mounting plates Steel sheet 2mm thickness, aluminium zinc Assembly of the plates : - Fixed directly on the back of the enclosure - Or on slides allowing the indepth setting (fixing with slides FL450A)
  17. Hager Insulated Busbars Fork
    Mulai

    Rp20.900

    Hager Insulated Busbars Fork
    Deskripsi:
    1 pole, 1 step
  18. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
Daftar Harga mcb hager Terbaru October 2026
Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp68.900
Hager Insulated Busbars ProngRp21.900
Hager Golf Flush Mounted Enclosures VF SeriesRp289.900
DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)Rp1.900
Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)Rp71.900
Hager Miniature Circuit Breaker 2P (MCB)Rp179.900
Hager Miniature Circuit Breaker 3P (MCB)Rp279.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)Rp15.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)